2P High Interrupt Capacity Circuit Breaker 40A 120/240VAC

SQUARE D| Zoro #: G1677024| Mfr #: QOU240VH

$146.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 40Mounting: Unit MountMax. Wire Size: 2 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1677024 Mfr #: QOU240VH
Amps: 40Mounting: Unit Mount
Max. Wire Size: 2 AWGMax. AIR Rating: 22 kA
AC Voltage Rating: 120/240VACStandards: UL Listed, CSA Certified, HACR, IEC
Min. Wire Size: 14 AWGTerminal Connection: Slotted Box Lug (Reversible Line and Load)
Item: Unit Mount Circuit BreakerWidth: 1.50"
Length: 4.05"Series: QOU
Number of Poles: 2DC Voltage Rating: 48VDC
Depth: 2.98"Circuit Breaker Type: High Interrupting Capacity
Phase: 1Country of Origin (subject to change): Mexico

Description

Unit Mount Circuit Breaker, Circuit Breaker Type High Interrupting Capacity, Number of Poles 2, 40 Amps, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, Max. AIR Rating 22 kA, Phase 1, Terminal Connection Slotted Box Lug (Reversible Line and Load), Series QOU, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 4.05 In., Width 1.50 In., Depth 2.98 In., Standards UL Listed, CSA Certified, HACR, IEC

Reviews