HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2P High Interrupt Capacity Circuit Breaker 50A 120/240VAC

SQUARE D| Zoro #: G0692684| Mfr #: QOU250VH

$151.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 4.05"
Min. Wire Size: 14 AWG
Series: QOU
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0692684 Mfr #: QOU250VH
Length: 4.05"Min. Wire Size: 14 AWG
Series: QOUNumber of Poles: 2
AC Voltage Rating: 120/240VACWidth: 1.50"
Terminal Connection: Slotted Box Lug (Reversible Line and Load)Standards: UL Listed, CSA Certified, HACR, IEC
Max. Wire Size: 2 AWGCircuit Breaker Type: High Interrupting Capacity
Depth: 2.98"Amps: 50
Item: Unit Mount Circuit BreakerDC Voltage Rating: 48VDC
Phase: 1Max. AIR Rating: 22 kA
Country of Origin (subject to change): Mexico

Description

Unit Mount Circuit Breaker, Circuit Breaker Type High Interrupting Capacity, Number of Poles 2, 50 Amps, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, Max. AIR Rating 22 kA, Phase 1, Terminal Connection Slotted Box Lug (Reversible Line and Load), Series QOU, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 4.05 In., Width 1.50 In., Depth 2.98 In., Standards UL Listed, CSA Certified, HACR, IEC

Reviews