2P High Interrupt Capacity Circuit Breaker 60A 120/240VAC

SQUARE D| Zoro #: G0686305| Mfr #: QOU260VH

$139.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 2.98"
Number of Poles: 2
Phase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0686305 Mfr #: QOU260VH
Depth: 2.98"Number of Poles: 2
Phase: 1Width: 1.50"
DC Voltage Rating: 48VDCSeries: QOU
Max. Wire Size: 2 AWGAC Voltage Rating: 120/240VAC
Standards: UL Listed, CSA Certified, HACR, IECAmps: 60
Length: 4.05"Terminal Connection: Slotted Box Lug (Reversible Line and Load)
Min. Wire Size: 14 AWGMax. AIR Rating: 22 kA
Circuit Breaker Type: High Interrupting CapacityItem: Unit Mount Circuit Breaker
Country of Origin (subject to change): Mexico

Description

Unit Mount Circuit Breaker, Circuit Breaker Type High Interrupting Capacity, Number of Poles 2, 60 Amps, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, Max. AIR Rating 22 kA, Phase 1, Terminal Connection Slotted Box Lug (Reversible Line and Load), Series QOU, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 4.05 In., Width 1.50 In., Depth 2.98 In., Standards UL Listed, CSA Certified, HACR, IEC

Reviews