2P Shunt Trip Circuit Breaker 80A 120/240VAC

SQUARE D| Zoro #: G0503842| Mfr #: QOU2801021

$336.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 4.45"
Min. Wire Size: 12 AWG
Series: QOU
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0503842 Mfr #: QOU2801021
Length: 4.45"Min. Wire Size: 12 AWG
Series: QOUNumber of Poles: 2
AC Voltage Rating: 120/240VACWidth: 2.25"
Terminal Connection: Slotted Box Lug (Line and Load)Standards: UL Listed, CSA Certified, HACR, IEC
Max. Wire Size: 2/0 AWGCircuit Breaker Type: Shunt Trip
Depth: 2.96"Amps: 80
Item: Unit Mount Circuit BreakerDC Voltage Rating: 48VDC
Phase: 1Country of Origin (subject to change): Multiple

Description

Unit Mount Circuit Breaker, Circuit Breaker Type Shunt Trip, Number of Poles 2, 80 Amps, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, Max. AIR Rating 10kA, Phase 1, Terminal Connection Slotted Box Lug (Line and Load), Series QOU, Min. Wire Size 12 AWG, Max. Wire Size 2/0 AWG, Length 4.45 In., Width 2.25 In., Depth 2.96 In., Standards UL Listed, CSA Certified, HACR, IEC

Reviews