KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Shunt Trip Circuit Breaker 100A 240VAC

SQUARE D| Zoro #: G0670871| Mfr #: QOU31001021

$398.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Phase: 3
Series: QOU
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0670871 Mfr #: QOU31001021
Width: 3.00"Phase: 3
Series: QOUAC Voltage Rating: 240VAC
DC Voltage Rating: 48VDCLength: 4.45"
Circuit Breaker Type: Shunt TripAmps: 100
Terminal Connection: Slotted Box Lug (Line and Load)Max. Wire Size: 2/0 AWG
Number of Poles: 3Item: Unit Mount Circuit Breaker
Depth: 2.96"Standards: UL Listed, CSA Certified, HACR, IEC
Min. Wire Size: 12 AWGCountry of Origin (subject to change): Multiple

Description

Unit Mount Circuit Breaker, Circuit Breaker Type Shunt Trip, Number of Poles 3, 100 Amps, AC Voltage Rating 240VAC, DC Voltage Rating 48VDC, Max. AIR Rating 10 kA, Phase 3, Terminal Connection Slotted Box Lug (Line and Load), Series QOU, Min. Wire Size 12 AWG, Max. Wire Size 2/0 AWG, Length 4.45 In., Width 3.00 In., Depth 2.96 In., Standards UL Listed, CSA Certified, HACR, IEC

Reviews