KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Circuit Breaker 15A 240VAC

SQUARE D| Zoro #: G0463391| Mfr #: QOU315

$217.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.25"
Phase: 3
Series: QOU
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0463391 Mfr #: QOU315
Width: 2.25"Phase: 3
Series: QOUAC Voltage Rating: 240VAC
DC Voltage Rating: 48VDCLength: 4.05"
Circuit Breaker Type: StandardAmps: 15
Terminal Connection: Slotted Box Lug (Reversible Line and Load)Max. Wire Size: 2 AWG
Number of Poles: 3Item: Unit Mount Circuit Breaker
Depth: 2.98"Standards: UL Listed, CSA Certified, HACR, IEC
Min. Wire Size: 14 AWGCountry of Origin (subject to change): Mexico

Description

Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 3, 15 Amps, AC Voltage Rating 240VAC, DC Voltage Rating 48VDC, Max. AIR Rating 10kA, Phase 3, Terminal Connection Slotted Box Lug (Reversible Line and Load), Series QOU, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 4.05 In., Width 2.25 In., Depth 2.98 In., Standards UL Listed, CSA Certified, HACR, IEC

Reviews