DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3P Shunt Trip Circuit Breaker 20A 240VAC

SQUARE D| Zoro #: G0523634| Mfr #: QOU3201021

$358.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 4.05"
Min. Wire Size: 14 AWG
Series: QOU
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0523634 Mfr #: QOU3201021
Length: 4.05"Min. Wire Size: 14 AWG
Series: QOUNumber of Poles: 3
AC Voltage Rating: 240VACWidth: 3.00"
Terminal Connection: Slotted Box Lug (Line and Load)Standards: UL Listed, CSA Certified, HACR, IEC
Max. Wire Size: 2 AWGCircuit Breaker Type: Shunt Trip
Depth: 2.98"Amps: 20
Item: Unit Mount Circuit BreakerDC Voltage Rating: 48VDC
Phase: 3Max. AIR Rating: 10 kA
Country of Origin (subject to change): Multiple

Description

Unit Mount Circuit Breaker, Circuit Breaker Type Shunt Trip, Number of Poles 3, 20 Amps, AC Voltage Rating 240VAC, DC Voltage Rating 48VDC, Max. AIR Rating 10 kA, Phase 3, Terminal Connection Slotted Box Lug (Line and Load), Series QOU, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 4.05 In., Width 3.00 In., Depth 2.98 In., Standards UL Listed, CSA Certified, HACR, IEC

Reviews