PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3P High Interrupt Capacity Circuit Breaker 20A 240VAC

SQUARE D| Zoro #: G1580101| Mfr #: QOU320VH

$333.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 20Mounting: Unit MountMax. Wire Size: 2 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1580101 Mfr #: QOU320VH
Amps: 20Mounting: Unit Mount
Max. Wire Size: 2 AWGMax. AIR Rating: 22 kA
AC Voltage Rating: 240VACStandards: UL Listed, CSA Certified, HACR, IEC
Min. Wire Size: 14 AWGTerminal Connection: Slotted Box Lug (Reversible Line and Load)
Item: Unit Mount Circuit BreakerWidth: 1.50"
Length: 4.05"Series: QOU
Number of Poles: 3DC Voltage Rating: 48VDC
Depth: 2.98"Circuit Breaker Type: High Interrupting Capacity
Phase: 3Country of Origin (subject to change): Mexico

Description

Unit Mount Circuit Breaker, Circuit Breaker Type High Interrupting Capacity, Number of Poles 3, 20 Amps, AC Voltage Rating 240VAC, DC Voltage Rating 48VDC, Max. AIR Rating 22 kA, Phase 3, Terminal Connection Slotted Box Lug (Reversible Line and Load), Series QOU, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 4.05 In., Width 1.50 In., Depth 2.98 In., Standards UL Listed, CSA Certified, HACR, IEC

Reviews