PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3P Shunt Trip Circuit Breaker 30A 240VAC

SQUARE D| Zoro #: G0682561| Mfr #: QOU3301021

$357.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps: 30Mounting: Unit MountMax. Wire Size: 2 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0682561 Mfr #: QOU3301021
Amps: 30Mounting: Unit Mount
Max. Wire Size: 2 AWGMax. AIR Rating: 10 kA
AC Voltage Rating: 240VACStandards: UL Listed, CSA Certified, HACR, IEC
Min. Wire Size: 14 AWGTerminal Connection: Slotted Box Lug (Line and Load)
Item: Unit Mount Circuit BreakerWidth: 3.00"
Length: 4.05"Series: QOU
Number of Poles: 3DC Voltage Rating: 48VDC
Depth: 2.92"Circuit Breaker Type: Shunt Trip
Phase: 3Country of Origin (subject to change): Mexico

Description

Unit Mount Circuit Breaker, Circuit Breaker Type Shunt Trip, Number of Poles 3, 30 Amps, AC Voltage Rating 240VAC, DC Voltage Rating 48VDC, Max. AIR Rating 10 kA, Phase 3, Terminal Connection Slotted Box Lug (Line and Load), Series QOU, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 4.05 In., Width 3.00 In., Depth 2.92 In., Standards UL Listed, CSA Certified, HACR, IEC

Reviews