Square D
Miniature Circuit Breaker, 30 A, 120/240V AC, 3 Pole, Surface/DIN Rail Mounting Style, QOU Series
Mfr # QOU330VH
Zoro # G0788733
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOU
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type High Interrupting Capacity
- Phase Three
Explore More Products
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU120HM
- SQUARE D Miniature Circuit-Breaker, 20 A, 120/240V AC, 1 Pole, Plug-In Mounting Style QOT2020CP
- SQUARE D Square D By Schneider Electric QO250CP 50A 2P Plugon Circuit Breaker 6474381
- SQUARE D Mini branch circuit breaker, Homeline, 1, 150 A, 120/240V AC, 4 Pole, Plug-In Mounting Style HOM2150BB
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU215VH
- SQUARE D Miniature Circuit Breaker, 80 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO2801021
- SQUARE D Molded Case Circuit Breaker, 125 A, 525V AC, 3 Pole, I-Line Mounting Style, BDA Series BDA36125
- SQUARE D Molded Case Circuit Breaker, 350 A, 600V AC, 2 Pole, Free Standing Mounting Style, LAL Series LAL26350
- SQUARE D Molded Case Circuit Breaker, 80 A, 690V AC, 2 Pole, Unit Mount Mounting Style, BJL Series BJL26080LU
- EATON CHQ 60 Amp Double-Pole Classifed Circuit Breaker for Square D Type QO Loadcenters CHQ260
- CONNECTICUT ELECTRIC Connecticut Electric 607432 Zinsco Replacement 2-Pole Circuit Breaker 607432
- Square D Circuit Breakers