3P Standard Circuit Breaker 40A 240VAC

SQUARE D| Zoro #: G1760455| Mfr #: QOU340

$173.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 3Max. AIR Rating: 10 kAAC Voltage Rating: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1760455 Mfr #: QOU340
Number of Poles: 3Max. AIR Rating: 10 kA
AC Voltage Rating: 240VACMounting: Unit Mount
DC Voltage Rating: 48VDCWidth: 2.25"
Series: QOUDepth: 2.98"
Min. Wire Size: 14 AWGItem: Unit Mount Circuit Breaker
Terminal Connection: Slotted Box Lug (Reversible Line and Load)Max. Wire Size: 2 AWG
Phase: 3Standards: UL Listed, CSA Certified, HACR, IEC
Amps: 40Length: 4.05"
Circuit Breaker Type: StandardCountry of Origin (subject to change): Mexico

Description

Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 3, 40 Amps, AC Voltage Rating 240VAC, DC Voltage Rating 48VDC, Max. AIR Rating 10 kA, Phase 3, Terminal Connection Slotted Box Lug (Reversible Line and Load), Series QOU, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 4.05 In., Width 2.25 In., Depth 2.98 In., Standards UL Listed, CSA Certified, HACR, IEC

Reviews