Shop Alternate Products
This Product is Discontinued
Square D
Miniature Circuit Breaker, 40 A, 120/240V AC, 3 Pole, Surface/DIN Rail Mounting Style, QOU Series (Discontinued)
Mfr # QOU3401021
Zoro # G0508837
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series QOU
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Shunt Trip
- Phase Three