Square D
Miniature Circuit Breaker, 50 A, 120/240V AC, 3 Pole, Surface/DIN Rail Mounting Style, QOU Series
Mfr # QOU3501021
Zoro # G0356596
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOU
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Shunt Trip
- Phase Three
Explore More Products
- SQUARE D Miniature Circuit Breaker, 25 A, 120V AC, 1 Pole, Plug In Mounting Style, HOM Series HOM125
- SQUARE D Miniature Circuit Breaker, 80 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO380
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO115
- SQUARE D Miniature Circuit Breaker, 10, 120/240VAC, 2 Pole, Bolt-On Mounting Style, QOB Series QOB2105237
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Plug In Mounting Style, QOT Series QOT2020
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Poles, Plug In Mounting Style, QO Series QO220
- SQUARE D Circuit breaker, PowerPact H, I Line, th, 25 A, 690V AC, 2 Pole, I-Line Bracket Mounting Style HDA260252
- SQUARE D Circuit breaker, PowerPact H, Micrologic, 150 A, 690V AC, 3 Pole, Unit Mount Lug Mounting Style HJL36150U31X
- SQUARE D Molded Case Circuit Breaker, 90, 600VAC, 3 Pole, Unit Mount Lug Mounting Style HJL36090
- SQUARE D Miniature Circuit Breaker, 100 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3100VH
- SQUARE D Miniature Circuit Breaker, 30 A, 120V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB130GFI
- Square D Circuit Breakers