PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Unloader Valve, 2 Way, 9013 GHG Series

SQUARE D| Zoro #: G1786872| Mfr #: 9049A12

$23.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: Not ApplicableAmps: Not ApplicableItem: Unloader Valve, 2 Way
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1786872 Mfr #: 9049A12
Voltage: Not ApplicableAmps: Not Applicable
Item: Unloader Valve, 2 WayMaterial: Not Specified
Hz: Not ApplicableTube Size: Not Applicable
Thread Size: Not ApplicableFor Use With: Square D Class 9013 GHG, Form X Only Series Pressure Switches
Type: Pressure Release Valve, Mounting (Direct)Phase: Not Applicable
Country of Origin (subject to change): Mexico

Description

Unloader Valve, 2 Way, Voltage Not Applicable, Pressure Release Valve, Mounting (Direct), Amps Not Applicable, Not Applicable Hz, Not Applicable Phase, Not Specified, Thread Size Not Applicable, Tube Size Not Applicable, For Use With Square D Class 9013 GHG, Form X Only Series Pressure Switches

Reviews