Vacuum Switch, 1/4-18"FNPT, Stndrd/Reverse

SQUARE D| Zoro #: G1103882| Mfr #: 9016GAW2

$200.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Differential: 5 to 20"Hg
Item: Vacuum Switch
Contact Form: SPDT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1103882 Mfr #: 9016GAW2
Differential: 5 to 20"HgItem: Vacuum Switch
Contact Form: SPDTAction: Standard
Range: 0 to 25"HgMedia Temp. Range: -14 Degrees to 250 Degrees F
Port Type: 1-Port 1/4-18" FNPTNEMA Rating: 4, 4X, 13
Series: Ambient Temp. Range: -10 Degrees to 185 Degrees F
Country of Origin (subject to change): Mexico

Description

Vacuum Switch, Range 0 to 25 In.Hg, Contact Form SPDT, Port Type 1-Port 1/4-18 In. FNPT, NEMA Rating 4X, Action Standard, Differential 5 to 20 In.Hg, 9016G Series, Ambient Temp. Range -10 Degrees to 185 Degrees F, Media Temp. Range -14 Degrees to 250 Degrees F

Reviews