Square D

Vacuum Switch, DPST, 20/25"Hg, 1/4-18 FNPS


$200.59
14% off
$171.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Contact Form DPST
  • Differential 5 to 10 in Hg
  • NEMA Rating 1
  • Port Type 1-Port 1/4-18 in FNPS
  • Range 20 to 25 in Hg
See all product information