Vacuum Swtch, DPST, 5 to 25"Hg, 1/4-18"FNPS

SQUARE D| Zoro #: G0637122| Mfr #: 9016GVG1J09E

$160.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 9013GVG
Item: Vacuum Switch
Ambient Temp. Range: -10 Degrees to 185 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0637122 Mfr #: 9016GVG1J09E
Series: 9013GVGItem: Vacuum Switch
Ambient Temp. Range: -10 Degrees to 185 Degrees FMedia Temp. Range: -14 Degrees to 250 Degrees F
Port Type: 1-Port 1/4-18" FNPSAction: Standard
NEMA Rating: 1Contact Form: DPST
Range: 5 to 25"HgDifferential: 5 to 10"Hg
Country of Origin (subject to change): Mexico

Description

Vacuum Switch, Range 5 to 25 In.Hg, Contact Form DPST, Port Type 1-Port 1/4-18 In. FNPS, NEMA Rating 1, Action Standard, Differential 5 to 10 In.Hg, 9016G Series, Ambient Temp. Range -10 Degrees to 185 Degrees F, Media Temp. Range -14 Degrees to 250 Degrees F

Reviews