BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pumptrol Vacuum Swtch, Stndard, 0 to 25"Hg, Diaphrgm

SQUARE D| Zoro #: G0280926| Mfr #: 9016GVG1J10

$132.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Rating: 1Contact Form: DPSTAmbient Temp. Range: -10 Degrees to 185 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0280926 Mfr #: 9016GVG1J10
NEMA Rating: 1Contact Form: DPST
Ambient Temp. Range: -10 Degrees to 185 Degrees FMedia Temp. Range: -14 Degrees to 250 Degrees F
Differential: 5 to 10"HgItem: Vacuum Switch
Action: StandardPort Type: 1-Port 1/4-18" FNPS
Range: 0 to 25"HgSeries: 9013GVG
Country of Origin (subject to change): Mexico

Description

Vacuum Switch, Range 0 to 25 In.Hg, Contact Form DPST, Port Type 1-Port 1/4-18 In. FNPS, NEMA Rating 1, Action Standard, Differential 5 to 10 In.Hg, 9013GVG Series, Ambient Temp. Range -10 Degrees to 185 Degrees F, Media Temp. Range -14 Degrees to 250 Degrees F

Reviews