15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Vacuum Swtch, Stndrd, 18/23"Hg, 1/4-18"FNPS

SQUARE D| Zoro #: G1365533| Mfr #: 9016GVG1J12

$136.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1365533 Mfr #: 9016GVG1J12
Ambient Temp. Range: -10 Degrees to 185 Degrees FMedia Temp. Range: -14 Degrees to 250 Degrees F
Action: StandardItem: Vacuum Switch
Port Type: 1-Port 1/4-18" FNPSContact Form: DPST
Range: 5 to 25"HgNEMA Rating: 1
Country of Origin (subject to change): Mexico

Product Description

Vacuum Switch, Range 5 to 25 In.Hg, Contact Form DPDT, Port Type 1-Port 1/4-18 In. FNPS, NEMA Rating 1, Action Standard, Differential 5 to 10 In.Hg, 9016G Series, Ambient Temp. Range -10 Degrees to 185 Degrees F, Media Temp. Range -14 Degrees to 250 Degrees F

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.