Vacuum Swtch, Stndrd, 3/8"Hg, Diaphrgm, DPST

SQUARE D| Zoro #: G1917675| Mfr #: 9016GVG1J09EF

$161.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Differential: 5 to 10"Hg
Item: Vacuum Switch
Contact Form: DPST
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1917675 Mfr #: 9016GVG1J09EF
Differential: 5 to 10"HgItem: Vacuum Switch
Contact Form: DPSTAction: Standard
Range: 5 to 25"HgMedia Temp. Range: -14 Degrees to 250 Degrees F
Port Type: 1-Port 1/4-18" FNPSNEMA Rating: 1
Series: Ambient Temp. Range: -10 Degrees to 185 Degrees F
Country of Origin (subject to change): Mexico

Description

Vacuum Switch, Range 5 to 25 In.Hg, Contact Form DPDT, Port Type 1-Port 1/4-18 In. FNPS, NEMA Rating 1, Action Standard, Differential 5 to 10 In.Hg, 9016G Series, Ambient Temp. Range -10 Degrees to 185 Degrees F, Media Temp. Range -14 Degrees to 250 Degrees F

Reviews