Square D
Well Guard pump panel, Size 2, Motor Log
Mfr # 8940SSD4025Y1071
Zoro # G7725749
Free Shipping & Returns
$2,385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Type NEMA 3R
- Depth 246 mm
- Height 992 mm
- Width 385 mm
- NEMA Size 2
Explore More Products
- SQUARE D Enclosure, NEMA Type 12 GV2MC03
- SQUARE D Enclosure, NEMA Size 2, NEMA Type 12 9991SDA11
- SQUARE D Enclosure, NEMA 1 9991DPG2
- SQUARE D Enclosure Class 8536 SDO Magntic Starter 9991SDG8
- SQUARE D Well Guard pump panel, Size 3, Motor Log 8940SSE4050
- SQUARE D Contactor Enclosure Dpa 9991DPG3
- SQUARE D Well Guard pump panel, Size 2, Motor Log 8940SSD2015
- SQUARE D Well Guard pump panel, Size 2, Motor Log 8940SSD4025
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 1PH, Direct Online, Start/Stop, 100-250V, 20-24A AF2616P1M-3J
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 1PH, Remote Start, Start/Stop, 100-250V, 16-20A AF2616P4M-3I
- ADVANCE CONTROLS Advance Controls, Three Phase Compact Starter w/Start-Stop Reset 5.5-8.5 amps - 230 VAC 133141
- Square D Motor Controls