Wireway Accessory, Barrier Kit, 4x4 in, 5ft

SQUARE D| Zoro #: G0563254| Mfr #: LJB45B

$40.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 5 ft.
NEMA Enclosure Type: 1
Material: 16 Gauge Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0563254 Mfr #: LJB45B
Length: 5 ft.NEMA Enclosure Type: 1
Material: 16 Gauge SteelStandards: UL listed, CSA certified
Width: 4"For Use With: Square D LDB and LJB Series Wireways
Finish: ANSI 49 Gray Polyester PowderHeight: 4"
Item: Wireway Barrier ConnectorWith/Without Knockouts: Without Knockouts
Country of Origin (subject to change): Mexico

Description

Wireway Barrier, 4 x 4 Inches, 5 Feet , Without Knockouts, Cover, Keyhole Slots, Captive screws, 16 AWG Steel, Finish ANSI-49 Gray Epoxy Paint, Confirms To NEMA Type 1 Enclosure, UL Listed And CSA Certified

Reviews