DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Wireway Fitting, Elbow, 4x4 in., Indoor

SQUARE D| Zoro #: G1289897| Mfr #: LDB445L

$40.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
NEMA Enclosure Type: 1
Material: 16 Gauge Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1289897 Mfr #: LDB445L
Width: 4"NEMA Enclosure Type: 1
Material: 16 Gauge SteelStandards: UL listed, CSA certified
For Use With: Square D LDB Series WirewaysFinish: ANSI 49 Gray Polyester Powder
Height: 4"Item: Wireway 45 Degree Elbow
Function: Designed to Hold Hubs and other Rack-mounted Equipment Such as Concentrators or Patch PanelsWith/Without Knockouts: Without Knockouts
Country of Origin (subject to change): Mexico

Description

Wireway Elbow, 4 x 4 Inches, 45 Degrees, Without Knockouts, Cover, Keyhole Slots, Captive screws, 16 AWG Steel, Finish ANSI-49 Gray Epoxy Paint, Confirms To NEMA Type 1 Enclosure, UL Listed And CSA Certified

Reviews