KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wireway Fitting, Elbow, 90 deg Sweep, 4x4in

SQUARE D| Zoro #: G1439794| Mfr #: LDB490LS

$66.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
With/Without Knockouts: Without Knockouts
Item: Wireway 90 Degree Sweep Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1439794 Mfr #: LDB490LS
Width: 4"With/Without Knockouts: Without Knockouts
Item: Wireway 90 Degree Sweep ElbowNEMA Enclosure Type: 1
For Use With: Square D LDB Series WirewaysFunction: Designed to Hold Hubs and other Rack-mounted Equipment Such as Concentrators or Patch Panels
Height: 4"Finish: ANSI 49 Gray Polyester Powder
Material: 16 Gauge SteelStandards: UL listed, CSA certified
Country of Origin (subject to change): Mexico

Description

Wireway Sweep Elbow, 4 x 4 Inches, 90 Degrees, Without Knockouts, Cover, Keyhole Slots, Captive screws, 16 AWG Steel, Finish ANSI-49 Gray Epoxy Paint, Confirms To NEMA Type 1 Enclosure, UL Listed And CSA Certified

Reviews