KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wireway Fitting, Tee, Top, 4x4 in.

SQUARE D| Zoro #: G1989775| Mfr #: LJB4TT

$275.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
NEMA Enclosure Type: 12
Material: 16 Gauge Steel
Finish: ANSI 49 Gray Polyester Powder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1989775 Mfr #: LJB4TT
NEMA Enclosure Type: 12Material: 16 Gauge Steel
Finish: ANSI 49 Gray Polyester PowderItem: Wireway Tee
For Use With: Square D LJB Series WirewaysCountry of Origin (subject to change): Mexico

Description

Wireway Tee, 4 Inches x 4 Inches, Top Opening, Oil Tight

Reviews