KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wireway4x4 2 Straight

SQUARE D| Zoro #: G1277166| Mfr #: LJB42

$150.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cover Type: Hinged
Item: Wireway
Width: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1277166 Mfr #: LJB42
Cover Type: HingedItem: Wireway
Width: 4"NEMA Rating: 12
With/Without Knockouts: Without KnockoutsLength: 2 ft.
Height: 4"Material: steel
Finish: ANSI 49 Polyester Powder FinishCountry of Origin (subject to change): Mexico

Description

Wireway, Straight Length, 4 Inches x 4 Inches x2 Feet long, Oil Tight

Reviews