Wobble Stick Lever Arm, 3.5 In. Arm L

SQUARE D| Zoro #: G0521595| Mfr #: 9007WKC

$18.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Arm Material: SteelItem: Limit Switch Lever ArmFor Use With: Mfr. No. 9007C
Save 15%. Sign up for Z-mail.


Zoro #: G0521595 Mfr #: 9007WKC
Arm Material: SteelItem: Limit Switch Lever Arm
For Use With: Mfr. No. 9007CRoller Width: 0.25"
Actuator Type: Wobble StickArm Depth: 0.39"
Roller Dia.: 0.13"Arm Length: 3.50"
Roller Material: SteelCountry of Origin (subject to change): Mexico


Wobble Stick Lever Arm, Arm Length 3-1/2 In., Roller Dia. 1/8 In., Roller Width 1/4 In., Arm Material Zinc, Roller Material Steel, For Use With Type C Limit Switches