HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Sports Drink Mix Powder 23.83 oz, Fruit Punch

SQWINCHER| Zoro #: G2364214| Mfr #: 016042-FP

$3.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sports Drink Mix
Form: Mix Powder
Package Size: 23.83 oz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2364214 Mfr #: 016042-FP
Item: Sports Drink MixForm: Mix Powder
Package Size: 23.83 ozFlavor: Fruit Punch
Yield: 2-1/2 gal.Country of Origin (subject to change): United States

Description

This sports drink mix can help replace electrolytes lost in high-heat environments due to sweating. These items come in a powder form, so you can make as much or as little as you need at the time. Fruit Punch Flavor. Package size is 23.83 oz and yield is 2-1/2 gallons after mixing.

Reviews