Sports Drink Liquid Concentrate 0.6 oz, Grape, Pk50

SQWINCHER| Zoro #: G1372962| Mfr #: 015302-GR

$14.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sports Drink Mix
Form: Liquid Concentrate
Package Size: 0.6 oz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1372962 Mfr #: 015302-GR
Item: Sports Drink MixForm: Liquid Concentrate
Package Size: 0.6 ozFlavor: Grape
Yield: 6 oz.Country of Origin (subject to change): United States

Description

This sports drink mix can help replace electrolytes lost in high-heat environments due to sweating. Single serve packages can also be used as a cup. Simply tear off the top and pour water directly into the package. Grape Flavor. Individual package size is 0.6 oz. and yield is 6 oz. Package quantity is 50.

Reviews