Sports Drink Liquid Concentrate 64 oz, Lemon-Lime

SQWINCHER| Zoro #: G2148185| Mfr #: 030328-LL

$10.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Yield: 5 gal.Item: Sports Drink MixFlavor: Lemon-Lime
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2148185 Mfr #: 030328-LL
Yield: 5 gal.Item: Sports Drink Mix
Flavor: Lemon-LimePackage Size: 64 oz
Form: Liquid ConcentrateCountry of Origin (subject to change): United States

Description

Sports Drink Mix, Thirst Quencher Form Liquid Concentrate, Flavor Lemon-Lime, Yield Per Unit 5.0 gal., Regular, Thirst Quencher Package Size 64.00 oz.

Reviews