Sports Drink Liquid Concentrate 64 oz, Tropical Cooler

SQWINCHER| Zoro #: G1110505| Mfr #: 030329-TC

$10.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Yield: 5 gal.Item: Sports Drink MixFlavor: Tropical Cooler
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1110505 Mfr #: 030329-TC
Yield: 5 gal.Item: Sports Drink Mix
Flavor: Tropical CoolerPackage Size: 64 oz
Form: Liquid ConcentrateCountry of Origin (subject to change): United States

Description

Sports Drink Mix, Thirst Quencher Form Liquid Concentrate, Flavor Tropical Cooler, Yield Per Unit 5.0 gal., Regular, Thirst Quencher Package Size 64.00 oz.

Reviews