Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Item includes arm rests as of 7/11/16.

  • Zoro #: G3505638
  • Mfr #: 250-0000
$9,922.72
  • Item: Portable Aquatic Hi/Lo Lift
  • Weight Capacity: 300 lb
  • Rotation: 240 Degrees
See full product details
Out of Stock

Sr Smith #250-0000 Specifications

  • Zoro #: G3505638
  • Mfr #: 250-0000
  • Item: Portable Aquatic Hi/Lo Lift
  • Weight Capacity: 300 lb
  • Rotation: 240 Degrees
  • Power Source: Battery
  • Length: 86 in
  • Width: 28 in
  • Height: 91 in
  • ADA Compliant: ADA Compliant
  • Battery Included: Yes
  • Construction: Powder-Coated Stainless Steel and Aluminum
  • Includes: Arm Rests, Battery, Battery Console, Charger, Footrest, Seat Belt Assembly, Waterproof Control
  • Features: Meets or Exceeds American with Disabilities Acts Access Guidelines
  • Length (Straight Wireway): 86 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Portable Aquatic Hi/Lo Lift, ADA Compliant ADA Compliant, 300 lb Weight Capacity, Construction Powder-Coated Stainless Steel and Aluminum, Length 86 in, Width 28 in, Height 91 in, 240 Degrees Rotation, Power Source Battery, Battery Included Yes, Features Meets or Exceeds American with Disabilities Acts Access Guidelines, Includes Arm Rests, Battery, Battery Console, Charger, Footrest, Seat Belt Assembly, Waterproof Control

Reviews of Sr Smith #250-0000