Basket Strainer, 304 SS, 3", Flanged, 304 SS

SSI| Zoro #: G0604475| Mfr #: 0300-150B1FT-B

$1123.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 180 gpm
Housing Material: Stainless Steel
Item: Basket Strainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0604475 Mfr #: 0300-150B1FT-B
Flow Rate: 180 gpmHousing Material: Stainless Steel
Item: Basket StrainerScreen Area: 19-19/32"
Mesh: 3/64"Screen Material: 304 Stainless Steel
Max. Fluid Temp.: 1100 Degrees FPipe Size: 3"
Gasket Material: 304 Stainless SteelLength: 20-3/4"
Height: 12-7/16"Standards: ASME B16.5
Max. Pressure: 285 psi @ 100 Degrees FConnection Type: Flanged
Country of Origin (subject to change): China

Description

Basket Strainer, Size 3 In, Flange Type Class 150, Flange Connection, Screen Size 3/64 In, Max. Pressure 285 @ 100 F PSI, Blow-off Port 1 NPT, Material of Construction Stainless Steel, Width 9 7/8 In, Height 12 7/16 In, Screen 304SS, 304SS Spiral Wound Seal, Standards ASME B16.5

Reviews