Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Basket Strainer, 304 SS, 4", Flanged, 304 SS

SSI| Zoro #: G1483045| Mfr #: 0400-150B1FT-4

$1737.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 315 gpm
Housing Material: Stainless Steel
Item: Basket Strainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1483045 Mfr #: 0400-150B1FT-4
Flow Rate: 315 gpmHousing Material: Stainless Steel
Item: Basket StrainerScreen Area: 42-59/64"
Mesh: 1/8"Screen Material: 304 Stainless Steel
Max. Fluid Temp.: 1100 Degrees FPipe Size: 4"
Gasket Material: 304 Stainless SteelLength: 27-3/4"
Height: 16"Standards: ASME B16.5
Max. Pressure: 285 psi @ 100 Degrees FConnection Type: Flanged
Country of Origin (subject to change): China

Description

Basket Strainer, Size 4 In, Flange Connection, Flange Type Class 150, Screen Size 1/8 In, Max. Pressure 285 @ 100 F PSI, Blow-off Port 1 NPT, Material of Construction Stainless Steel, Width 11 1/2 In, Height 16 In, Screen 304SS, 304SS Spiral Wound Seal, Standards ASME B16.5

Reviews