Basket Strainer, 304 SS, 6", Flanged, 304 SS

SSI| Zoro #: G0645197| Mfr #: 0600-150B1FT-4

$2399.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 730 gpm
Housing Material: Stainless Steel
Item: Basket Strainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0645197 Mfr #: 0600-150B1FT-4
Flow Rate: 730 gpmHousing Material: Stainless Steel
Item: Basket StrainerScreen Area: 60-53/64"
Mesh: 1/8"Screen Material: 304 Stainless Steel
Max. Fluid Temp.: 1100 Degrees FPipe Size: 6"
Gasket Material: 304 Stainless SteelLength: 29-3/4"
Height: 17-3/16"Standards: ASME B16.5
Max. Pressure: 285 psi @ 100 Degrees FConnection Type: Flanged
Country of Origin (subject to change): China

Description

Basket Strainer, Size 6 In, Flange Type Class 150, Flange Connection, Screen Size 1/8 In, Max. Pressure 285 @ 100 F PSI, Blow-off Port 1 NPT, Material of Construction Stainless Steel, Width 14 7/8 In, Height 17 3/16 In, Screen 304SS, 304SS Spiral Wound Seal, Standards ASME B16.5

Reviews