HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Basket Strainer, 304SS, 1/2", FNPT x FNPT

SSI| Zoro #: G2445283| Mfr #: 0050-300B2TT-1

$371.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 4.5 gpm
Max. Fluid Temp.: 1100 Degrees F
Pipe Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2445283 Mfr #: 0050-300B2TT-1
Flow Rate: 4.5 gpmMax. Fluid Temp.: 1100 Degrees F
Pipe Size: 1/2"Screen Material: 304 Stainless Steel
Connection Type: FNPT x FNPTMesh: 1/32"
Gasket Material: 304 Stainless SteelMax. Pressure: 700 psi @ 100 Degrees F
Height: 6-5/16"Housing Material: Stainless Steel
Length: 9-1/2"Screen Area: 2-15/32"
Item: Basket StrainerStandards: ASME B1.20.1
Country of Origin (subject to change): China

Description

Basket Strainer, Size 1/2 In, FNPT Connection, Screen Size 1/32 In, Max. Pressure 700 psig @ 100F PSI, Blow-off Port 3/8 NPT, Material of Construction Stainless Steel, Width 6 1/8 In, Height 6 5/16 In, Screen 304SS, 304SS Spiral Wound Seal, Standards ASME B16.5

Reviews