KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Basket Strainer, 304SS, 3/4", FNPT x FNPT

SSI| Zoro #: G0752604| Mfr #: 0075-300B2TT-1

$450.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 11 gpm
Max. Fluid Temp.: 1100 Degrees F
Pipe Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0752604 Mfr #: 0075-300B2TT-1
Flow Rate: 11 gpmMax. Fluid Temp.: 1100 Degrees F
Pipe Size: 3/4"Screen Material: 304 Stainless Steel
Connection Type: FNPT x FNPTMesh: 1/32"
Gasket Material: 304 Stainless SteelMax. Pressure: 700 psi @ 100 Degrees F
Height: 8-3/8"Housing Material: Stainless Steel
Length: 12-5/8"Screen Area: 3-29/32"
Item: Basket StrainerStandards: ASME B1.20.1
Country of Origin (subject to change): China

Description

Basket Strainer, Size 3/4 In, FNPT Connection, Screen Size 1/32 In, Max. Pressure 700 psig @ 100F PSI, Blow-off Port 3/8 NPT, Material of Construction Stainless Steel, Width 6 1/8 In, Height 8 3/8 In, Screen 304SS, 304SS Spiral Wound Seal, Standards ASME B16.5

Reviews