SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2-1/2" Wafer Flange Stainless Steel Double Disc Check Valve

SSI| Zoro #: G1566774| Mfr #: 0250-600WTTTM-T

$504.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spring Material: Stainless SteelSub-Category: Stainless SteelConnection Type: 600 Class Wafer Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1566774 Mfr #: 0250-600WTTTM-T
Spring Material: Stainless SteelSub-Category: Stainless Steel
Connection Type: 600 Class Wafer FlangeSize: 2-1/2"
Max. Temp.: 600 Degrees FStandards: API 598 and API 594
Material of Construction: Stainless steelItem: Double Disc Check Valve
Length: 4-7/8"Seat Material: Stainless Steel
Width: 2-41/64"Overall Height: 5-1/8"
Country of Origin (subject to change): China

Description

Double Disc Check Valve, Material of Construction Stainless Steel, Size 2-1/2 In., Connection Type 600 Class Wafer Flange, Length 4-7/8 In., Width 2-41/64 In., Overall Height 5-1/8 In., Max. Temp. 600 Degrees F, Seat Material Stainless Steel, Spring Material Stainless Steel, Standards API 598 and API 594, Compliance -

Reviews