KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2" Wafer Flange Cast Iron Double Disc Check Valve

SSI| Zoro #: G1194042| Mfr #: 0250-125WTIBB-T

$72.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-1/8"
Seat Material: Buna N
Standards: API 598 and FM Approval
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1194042 Mfr #: 0250-125WTIBB-T
Width: 2-1/8"Seat Material: Buna N
Standards: API 598 and FM ApprovalSeal Material: Buna N
Material of Construction: cast ironMax. Temp.: 250 Degrees F
Item: Double Disc Check ValveLength: 4-7/8"
Overall Height: 4-7/8"Size: 2-1/2"
Connection Type: 125 Class Wafer FlangeSub-Category: Iron
Country of Origin (subject to change): China

Description

Double Disc Check Valve, Material of Construction Cast Iron, Size 2-1/2 In., Connection Type 125 Class Wafer Flange, Length 4-7/8 In., Width 2-1/8 In., Overall Height 4-7/8 In., Max. Temp. 250 Degrees F, Seat Material Buna N, Seal Material Buna N, Standards API 598 and FM Approval, Compliance -

Reviews