2" Wafer Flange Cast Iron Double Disc Check Valve

SSI| Zoro #: G1693937| Mfr #: 0200-125WTIBB-T

$72.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Buna NSub-Category: IronConnection Type: 125 Class Wafer Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1693937 Mfr #: 0200-125WTIBB-T
Seal Material: Buna NSub-Category: Iron
Connection Type: 125 Class Wafer FlangeSize: 2"
Max. Temp.: 250 Degrees FStandards: API 598 and FM Approval
Material of Construction: cast ironItem: Double Disc Check Valve
Length: 4-1/8"Seat Material: Buna N
Width: 2-1/8"Overall Height: 4-1/8"
Country of Origin (subject to change): China

Description

Double Disc Check Valve, Material of Construction Cast Iron, Size 2 In., Connection Type 125 Class Wafer Flange, Length 4-1/8 In., Width 2-1/8 In., Overall Height 4-1/8 In., Max. Temp. 250 Degrees F, Seat Material Buna N, Seal Material Buna N, Standards API 598 and FM Approval, Compliance -

Reviews