Ssi
4" Wafer Flange Cast Iron Double Disc Check Valve
Mfr # 0400-125WTIBB-T
Zoro # G0953364
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Wafer Flanged
- Connection 125 Class Wafer Flange
- Body Material Cast iron
- Flow - Valves 1,000 gpm
Explore More Products
- SSI 6" Flanged Cast Iron Triple Duty Check Valve 0600-125TFI-B
- SSI 6" Wafer Flange Cast Iron Silent Check Valve 0600-125WCIBM-T
- SSI 2" Wafer Flange Cast Iron Silent Check Valve 0200-125WCIBM-T
- SSI 3" Wafer Flange Cast Iron Double Disc Check Valve 0300-125WTIBB-T
- SSI 3" Wafer Flange Cast Iron Silent Check Valve 0300-125WCITM-T
- SSI 4" Wafer Flange Cast Iron Silent Check Valve 0400-125WCITM-T
- SSI 10" Wafer Flange Cast Iron Double Disc Check Valve 1000-125WTIBB-T
- SSI Double Disc Check Valve, SS, 10", Flange 1000-150WTTTM-T
- SSI 5" Wafer Flange Cast Iron Silent Check Valve 0500-125WCIBM-T
- HAYWARD Check Valve, Wafer, 3", CPVC/FPM, with SS Spring WCV2300VS
- DURABLA 1500 Stainless Threaded 1In Npt Check Valve 8305-1F
- Ssi Check Valves