KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" Wafer Flange Stainless Steel Double Disc Check Valve

SSI| Zoro #: G1919976| Mfr #: 0400-300WTTTM-T

$808.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-7/8"
Seat Material: Stainless Steel
Spring Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1919976 Mfr #: 0400-300WTTTM-T
Width: 2-7/8"Seat Material: Stainless Steel
Spring Material: Stainless SteelMaterial of Construction: Stainless steel
Max. Temp.: 600 Degrees FItem: Double Disc Check Valve
Length: 6-7/8"Overall Height: 7-1/8"
Size: 4"Standards: API 598 and API 594
Connection Type: 300 Class Wafer FlangeSub-Category: Stainless Steel
Country of Origin (subject to change): China

Description

Double Disc Check Valve, Material of Construction Stainless Steel, Size 4 In., Connection Type 300 Class Wafer Flange, Length 6-7/8 In., Width 2-7/8 In., Overall Height 7-1/8 In., Max. Temp. 600 Degrees F, Seat Material Stainless Steel, Spring Material Stainless Steel, Standards API 598 and API 594, Compliance -

Reviews