Ssi
5" Wafer Flange Stainless Steel Double Disc Check Valve
Mfr # 0500-150WTTTM-T
Zoro # G2222507
Free Shipping & Returns
$1,340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5"
- Connection Type 150 Class Wafer Flange
- Connection 150 Class Wafer Flange
- Body Material Stainless steel
- Application - Valves Process Piping
Explore More Products
- SSI 6" Wafer Flange Cast Iron Double Disc Check Valve 0600-125WTIBB-T
- SSI 2-1/2" Flanged Cast Iron Triple Duty Check Valve 0250-125TFI-B
- SSI 3" Wafer Flange Stainless Steel Double Disc Check Valve 0300-600WTTTM-T
- SSI 6" Wafer Flange Cast Iron Silent Check Valve 0600-125WCIBM-T
- SSI 2-1/2" Wafer Flange Cast Iron Silent Check Valve 0250-125WCITM-T
- SSI 4" Wafer Flange Cast Iron Silent Check Valve 0400-125WCITM-T
- SSI 2-1/2" Wafer Flange Stainless Steel Double Disc Check Valve 0250-600WTTTM-T
- SSI Silent Check Valve, Cast Iron, 8", Flange 0800-125WCITM-T
- SSI 10" Wafer Flange Cast Iron Double Disc Check Valve 1000-125WTIBB-T
- LDR INDUSTRIES 022-1243 SWING CHECK VALVE 1/2IN IPS 125WOG 240-2-12
- LEGEND VALVE 1-1/4" T-750 S.S. CHECK VALVE 113-436
- Ssi Check Valves