Shop Alternate Products

Ssi Schaefer

Additional Shelf, Steel, 36 In. W, 18 In. D (Discontinued)




Key Features

  • Shelf Style Solid
  • Overall Width 36 in
  • Overall Depth 18 in
  • Finish Baked Enamel
  • Shelf Capacity 1,000 lb
See all product information