Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Beam, 39in.W., Steel, Silver

  • Zoro #: G0190429
  • Mfr #: OLRB.39GY2
$26.99
  • Profile: Heavy
  • Beam Capacity: 500 lb.
  • Width: 39"
See full product details
Orders over $75 ship free.

Ssi Schaefer #OLRB.39GY2 Specifications

  • Zoro #: G0190429
  • Mfr #: OLRB.39GY2
Profile: Heavy Beam Capacity: 500 lb.
Width: 39" Number of Shelves: 1
Material: Steel Finish - Shelving and Racks: Galvanized
For Use With: On-Line Shelving Overall Width: 39 in
No. of Shelves: 1 Finish: Galvanized
Color: Silver Item: Beam
Shelf Capacity: 500 lb Item - Boltless Shelving Accessories: Beam
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Beam, Overall Width 39 In., Color Silver, Material Steel, No. of Shelves 1, Shelf Capacity 500 lb., Finish - Shelving and Racks Galvanized

Reviews of Ssi Schaefer #OLRB.39GY2