Shop Alternate Products
This Product is Discontinued
Ssi Schaefer
Beam, 50in.W., Steel, Silver (Discontinued)
Mfr # OLRB.50GY2
Zoro # G0190410
This Product is Discontinued
Key Features
- Color Silver
- Material Steel
- Beam Capacity 500 lb.
- Overall Height 78 3/4 in
- Shelf Capacity 500 lb