Skip to Main Content
customer-service Help
Ssi Schaefer

Blue Straight Wall Container 19 in x 13 in x 12 in H, 1 PK

Ssi Schaefer Blue Straight Wall Container 19 in x 13 in x 12 in H,  1 PK 1462.191312BL1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$50.03
  • Item: Straight Wall Container
  • Outside Width: 13 in
  • Type: Straight Wall Container
See full product details
Orders over $75 ship free.
Total: $50.03

Ssi Schaefer #1462.191312BL1 Specifications

  • Item: Straight Wall Container
  • Outside Width: 13 in
  • Type: Straight Wall Container
  • Outside Length: 19 in
  • Outside Height: 12 in
  • Color: Blue
  • Load Capacity: 33 lb
  • Volume Capacity: 1.17 cu ft
  • Material: Polyethylene
  • Inside Length: 17 3/4 in
  • Inside Width: 11 3/4 in
  • Inside Height: 11 1/8 in
  • Storage Container Style: Solid Bottom, Solid Walls
  • Package Quantity: 1
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

When choosing the right storage container for you, consider what you’ll be storing and the appropriate size, shape, and lid type. Here are some important details for Ssi Schaefer Straight Wall Container. Material: High Density Polyethylene, Color: Blue, Outside Length: 19".

Reviews of Ssi Schaefer #1462.191312BL1