Ssi Schaefer
Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity
Mfr # 1462.191308BL1
Zoro # G8544627
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 33 lb
- Material Polyethylene
- Overall Length 19 in
- Overall Height 8 in
Explore More Products
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 9 in H EF4220.GY1
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 13 in L, 9 in W, 6 in H, 0.25 cu ft Volume Capacity 1463.130906BL1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 16 in L, 12 in W, 9 in H, 0.68 cu ft Volume Capacity ELB4220.GY1
- SSI SCHAEFER Straight Wall Container, Red, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity 1462.191308RD1
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 12 in H, 1.17 cu ft Volume Capacity 1462.191312BL1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 5 in H EF6123.GY1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 9 in H EF6223.GY1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 17 in H EF6420.GY1
- STERILITE CORPORATION Sterilite 725885 106 Quart Latch Storage Box - White Lid & Blue Latches 725885
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H 9211085136
- QUANTUM Divider Box, Gray, Polypropylene, 5 in H DG91050GY
- Ssi Schaefer Storage Totes & Containers