Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blue Straight Wall Container 23 29/32 in x 14 29/32 in x 7 1/2 in H,

  • Zoro #: G9887020
  • Mfr #: NF241507.ASBL2
$21.52
  • Item: Straight Wall Container
  • Inside Width: 13 7/64 in
  • Outside Length: 23 29/32 in
See full product details
Orders over $75 ship free.

Ssi Schaefer #NF241507.ASBL2 Specifications

  • Zoro #: G9887020
  • Mfr #: NF241507.ASBL2
Item: Straight Wall Container Inside Width: 13 7/64 in
Outside Length: 23 29/32 in Load Capacity: 33 lb
Volume Capacity: 1.12 cu ft Inside Height: 6 29/32 in
Inside Length: 21 1/2 in Color: Blue
Storage Container Style: Solid Bottom, Solid Walls Outside Width: 14 29/32 in
Outside Height: 7 1/2 in Type: Straight Wall Container
Material: Polypropylene Package Quantity: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Wall Container, Outside Length 23-29/32 In., Outside Width 14-29/32 In., Outside Height 7-1/2 In., Volume Capacity 1.12 cu. ft., Load Capacity 33 lb., Color Blue, Material Polypropylene, Inside Length 21-1/2 In., Inside Width 13-7/64 In., Inside Height 6-29/32 In., Storage Container Style Solid Walls, Solid Bottom

Reviews of Ssi Schaefer #NF241507.ASBL2