Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blue Straight Wall Container 47 29/32 in x 14 29/32 in x 1 PK

  • Zoro #: G9887136
  • Mfr #: NF481511.ASBL2
$56.99
  • Inside Height: 10 19/64 in
  • Item: Straight Wall Container
  • Inside Width: 13 7/64 in
See full product details
Orders over $75 ship free.

Ssi Schaefer #NF481511.ASBL2 Specifications

  • Zoro #: G9887136
  • Mfr #: NF481511.ASBL2
Inside Height: 10 19/64 in Item: Straight Wall Container
Inside Width: 13 7/64 in Outside Width: 14 29/32 in
Outside Length: 47 29/32 in Volume Capacity: 3.67 cu ft
Color: Blue Load Capacity: 33 lb
Type: Straight Wall Container Material: Polypropylene
Outside Height: 10 29/32 in Inside Length: 46 19/64 in
Storage Container Style: Solid Bottom, Solid Walls Package Quantity: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

When choosing the right storage container for you, consider what you’ll be storing and the appropriate size, shape, and lid type. Ssi Schaefer Straight Wall Container include characteristics like: Material: polypropylene, Color: Blue, Outside Length: 47-29/32".

Reviews of Ssi Schaefer #NF481511.ASBL2